
4 Flute Micro Decimal Square End Mill, .105in diameter, 1/8in shank diameter, AlTiN Finish
Mfr # 250-306100B
Zoro # G616280015
product price: $23.65
/eaKey Features
Milling Diameter
0.105 in
Finish
AlTiN
Number of Flutes
4
Shank Dia.
1/8 in
Single End/Double End
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
250-306100B
Zoro #
G616280015
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
0.105 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Length Of Cut
0.158 in
Details
Finish
AlTiN
Number of Flutes
4
Single End/Double End
Single End
Helix Angle
30°
End Type
Square
Description
- Four flutes provide increased core design to minimize tool deflection and improve accuracy
- Square end design aids in additional surface finish quality
- C2 Sub-Micron substrate for excellent wear resistance
- Hydrostatically CNC ground for accuracy and precision
- AlTiN finish has excellent heat resistance and is perfect for dry machining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.