
4 Flute Regular Length Adv. Perf. End Mill, Single End Corner R, 3/16in dia, .020 R, AlTiCrN Finish
Mfr # 284-000418
Zoro # G016280660
product price:Â $34.25
/eaKey Features
Number of Flutes
4
Overall Length
2 in
Milling Diameter
3/16 in
Corner Radius
0.020 in
Finish
AlTiCrN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
284-000418
Zoro #
G016280660
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Milling Diameter
3/16 in
Corner Radius
0.020 in
Shank Diameter
3/16 in
Length Of Cut
5/8 in
Details
Number of Flutes
4
Finish
AlTiCrN
Single End/Double End
Single End
Helix Angle
Variable
Description
- Four flutes with offset indexing provides maximum chip clearance
- Variable helix supports the best in harmonics and chip evacuation
- Corner radius for edge strength and wear protection
- AlTiCrN finish greatly reduces friction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.