
4 Flute Regular Length End Mill, Corner Radius, 1/4in dia, .015 Radius, ALTiCrN Finish
Mfr # 284-000452
Zoro # G716280465
product price: $43.45
/eaKey Features
Finish
AlTiCrN
Milling Diameter
1/4 in
Shank Dia.
1/4 in
Number of Flutes
4
Single End/Double End
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
284-000452
Zoro #
G716280465
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.015 in
Milling Diameter
1/4 in
Shank Dia.
1/4 in
Overall Length
2-1/2 in
Length Of Cut
3/4 in
Details
Finish
AlTiCrN
Number of Flutes
4
Single End/Double End
Single End
Helix Angle
Variable
Description
- Dual edge prep technology: edge honing and post coating polish
- Able to make perfect 90o shoulders
- Offset flute indexing provides maximum chip clearance
- Variable helix supports the best harmonics and chip evacuation
- Low friction AlTiCrN coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.