4 Flute Regular Length End Mill, Corner Radius, 1/8in dia, .020 Radius, ALTiCrN Finish

  • Mfr # 284-000388

  • Zoro # G216280880


product price: $23.99
/ea

Key Features

Overall Length
1-1/2 in
Shank Dia.
1/8 in
Helix Angle
Variable
Number of Flutes
4
Milling Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284-000388
Zoro #
G216280880
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Dia.
1/8 in
Milling Diameter
1/8 in
Corner Radius
0.020 in
Length Of Cut
1/2 in

Details

Helix Angle
Variable
Number of Flutes
4
Single End/Double End
Single End
Finish
AlTiCrN

Description

  • Dual edge prep technology: edge honing and post coating polish
  • Able to make perfect 90o shoulders
  • Offset flute indexing provides maximum chip clearance
  • Variable helix supports the best harmonics and chip evacuation
  • Low friction AlTiCrN coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.