
4 Flute Regular Length End Mill, Corner Radius, 1in dia, .030 Radius, ALTiCrN Finish
Mfr # 284-000862
Zoro # G316280339
product price: $410.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
1 in
Shank Dia.
1 in
Overall Length
4 in
Number of Flutes
4
Finish
AlTiCrN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
284-000862
Zoro #
G316280339
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
1 in
Shank Dia.
1 in
Overall Length
4 in
Corner Radius
0.030 in
Length Of Cut
1-1/2 in
Details
Number of Flutes
4
Finish
AlTiCrN
Helix Angle
Variable
Single End/Double End
Single End
Description
- Dual edge prep technology: edge honing and post coating polish
- Able to make perfect 90o shoulders
- Offset flute indexing provides maximum chip clearance
- Variable helix supports the best harmonics and chip evacuation
- Low friction AlTiCrN coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.