
4 Flute Regular Length End Mill, Corner Radius, 1in dia., .120 Radius, nACRo Finish
Mfr # 294-002093
Zoro # G016279428
product price: $493.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Overall Length
4 in
Shank Dia.
1 in
Milling Diameter
1 in
Finish
nACRo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
294-002093
Zoro #
G016279428
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Corner Radius
0.120 in
Shank Dia.
1 in
Milling Diameter
1 in
Length Of Cut
1-1/2 in
Details
Number of Flutes
4
Finish
nACRo
Helix Angle
Variable
Single End/Double End
Single End
Description
- Eccentric relief for maximum cutting action
- Corner radius for edge strength and wear protection
- Raised-land fluting for ultimate edge strength
- Special substrate for ferrous applications
- nACRo® finish for extreme heat resistance and edge retention
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.