Zoro Homepage

4 Flute Regular Length End Mill, Corner Radius, 3/16in dia., .015 Radius, nACRo Finish

  • Mfr # 294-002021

  • Zoro # G616280947


product price: $31.15
/ea

Key Features

Helix Angle
Variable
Overall Length
2 in
Single End/Double End
Single End
Milling Diameter
3/16 in
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
294-002021
Zoro #
G616280947
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Milling Diameter
3/16 in
Shank Dia.
3/16 in
Corner Radius
0.015 in
Length Of Cut
5/8 in

Details

Helix Angle
Variable
Single End/Double End
Single End
Number of Flutes
4
Finish
nACRo

Description

  • Eccentric relief for maximum cutting action
  • Corner radius for edge strength and wear protection
  • Raised-land fluting for ultimate edge strength
  • Special substrate for ferrous applications
  • nACRo® finish for extreme heat resistance and edge retention

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.