
4 Flute Regular Length End Mill, Single End Ballnose, 11/32in diameter, Bright Finish
Mfr # 223-001086
Zoro # G616279903
product price: $35.69
/eaKey Features
Finish
Bright
Shank Dia.
3/8 in
Helix Angle
30°
Milling Diameter
11/32 in
Single End/Double End
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
223-001086
Zoro #
G616279903
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
3/8 in
Milling Diameter
11/32 in
Overall Length
2-1/2 in
Length Of Cut
1 in
Details
Finish
Bright
Helix Angle
30°
Single End/Double End
Single End
Number of Flutes
4
End Type
Ballnose
Description
- Four flutes provide increased core design to minimize tool deflection and improve accuracy
- Ballnose end minimizes chip deflection
- 30o helix great for working with a variety of materials
- C2 Sub-Micron substrate for excellent wear resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.