
4 Flute Regular Length End Mill, Single End Ballnose, 13/64in diameter, AlTiN Finish
Mfr # 223-001047
Zoro # G516279508
product price: $29.75
/eaKey Features
Milling Diameter
13/64 in
Number of Flutes
4
Helix Angle
30°
Overall Length
2-1/2 in
Finish
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
223-001047
Zoro #
G516279508
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
13/64 in
Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length Of Cut
5/8 in
Details
Number of Flutes
4
Helix Angle
30°
Finish
AlTiN
Single End/Double End
Single End
End Type
Ballnose
Description
- Four flutes provide increased core design to minimize tool deflection and improve accuracy
- Ballnose end minimizes chip deflection
- 30o helix great for working with a variety of materials
- C2 Sub-Micron substrate for excellent wear resistance
- AlTiN finish has excellent heat resistance and is perfect for dry machining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.