
4 Flute Regular Length End Mill, Single End Ballnose, 1.5mm diameter, AlTiN Finish
Mfr # 223-001410B
Zoro # G916280616
product price: $17.39
/eaKey Features
Helix Angle
30°
Overall Length
39.0mm
Milling Diameter
1.5mm
Shank Dia.
3.0mm
Single End/Double End
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
223-001410B
Zoro #
G916280616
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
39.0mm
Milling Diameter
1.5mm
Shank Dia.
3.0mm
Length Of Cut
4.5mm
Details
Helix Angle
30°
Single End/Double End
Single End
Number of Flutes
4
Finish
AlTiN
End Type
Ballnose
Description
- Four flutes provide increased core design to minimize tool deflection and improve accuracy
- Ballnose end minimizes chip deflection
- 30o helix great for working with a variety of materials
- C2 Sub-Micron substrate for excellent wear resistance
- AlTiN finish has excellent heat resistance and is perfect for dry machining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.