4 Flute Regular Length End Mill, Single End Ballnose, 18mm diameter, AlTiN Finish

  • Mfr # 223-001580B

  • Zoro # G216279518


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
30°
Number of Flutes
4
Overall Length
102.0mm
Milling Diameter
18.0mm
Shank Dia.
18.0mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223-001580B
Zoro #
G216279518
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
102.0mm
Milling Diameter
18.0mm
Shank Dia.
18.0mm
Length Of Cut
38.0mm

Details

Helix Angle
30°
Number of Flutes
4
Finish
AlTiN
Single End/Double End
Single End
End Type
Ballnose

Description

  • Four flutes provide increased core design to minimize tool deflection and improve accuracy
  • Ballnose end minimizes chip deflection
  • 30o helix great for working with a variety of materials
  • C2 Sub-Micron substrate for excellent wear resistance
  • AlTiN finish has excellent heat resistance and is perfect for dry machining

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.