
4 Flute Regular Length End Mill, Single End Ballnose, 25/64in diameter, Bright Finish
Mfr # 223-001094
Zoro # G916279955
product price: $45.79
/eaKey Features
Overall Length
2-3/4 in
Number of Flutes
4
Helix Angle
30°
Milling Diameter
25/64 in
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
223-001094
Zoro #
G916279955
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-3/4 in
Milling Diameter
25/64 in
Shank Dia.
7/16 in
Length Of Cut
1 in
Details
Number of Flutes
4
Helix Angle
30°
Finish
Bright
Single End/Double End
Single End
End Type
Ballnose
Description
- Four flutes provide increased core design to minimize tool deflection and improve accuracy
- Ballnose end minimizes chip deflection
- 30o helix great for working with a variety of materials
- C2 Sub-Micron substrate for excellent wear resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.