Zoro Homepage

4 Flute Regular Length End Mill, Single End Ballnose, 4mm diameter, Bright Finish

  • Mfr # 223-001440

  • Zoro # G016280516


product price: $17.69
/ea

Key Features

Finish
Bright
Overall Length
51.0mm
Shank Dia.
4.0mm
Single End/Double End
Single End
Milling Diameter
4.0mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223-001440
Zoro #
G016280516
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
51.0mm
Shank Dia.
4.0mm
Milling Diameter
4.0mm
Length Of Cut
14.0mm

Details

Finish
Bright
Single End/Double End
Single End
Helix Angle
30°
Number of Flutes
4
End Type
Ballnose

Description

  • Four flutes provide increased core design to minimize tool deflection and improve accuracy
  • Ballnose end minimizes chip deflection
  • 30o helix great for working with a variety of materials
  • C2 Sub-Micron substrate for excellent wear resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.