
4 Flute Regular Length End Mill, Single End Ballnose, 5/8in diameter, AlTiN Finish
Mfr # 223-001135
Zoro # G616280787
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3-1/2 in
Helix Angle
30°
Shank Dia.
5/8 in
Finish
AlTiN
Number of Flutes
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
223-001135
Zoro #
G616280787
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-1/2 in
Shank Dia.
5/8 in
Milling Diameter
5/8 in
Length Of Cut
1-1/4 in
Details
Helix Angle
30°
Finish
AlTiN
Number of Flutes
4
Single End/Double End
Single End
End Type
Ballnose
Description
- Four flutes provide increased core design to minimize tool deflection and improve accuracy
- Ballnose end minimizes chip deflection
- 30o helix great for working with a variety of materials
- C2 Sub-Micron substrate for excellent wear resistance
- AlTiN finish has excellent heat resistance and is perfect for dry machining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.