4 Flute Regular Length End Mill, Single End Corner Radius, 1/2in dia., .060 Radius, Bright Finish
Mfr # 206-603033
Zoro # G916280432
product price: $62.35
/eaKey Features
Single End/Double End
Single End
Number of Flutes
4
Helix Angle
30°
Shank Dia.
1/2 in
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206-603033
Zoro #
G916280432
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.060 in
Shank Dia.
1/2 in
Milling Diameter
1/2 in
Overall Length
3 in
Length Of Cut
1 in
Details
Single End/Double End
Single End
Number of Flutes
4
Helix Angle
30°
Finish
Bright
Description
- Four flutes provide increased core design to minimize tool deflection and improve accuracy
- Corner radius design for maximum corner strength
- 30o helix great for working with a variety of materials
- C-2 grade carbide with 10% cobalt for excellent wear resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.