4 Flute Regular Length End Mill, Single End Corner Radius, 3/8in dia., .020 Radius, Bright Finish
Mfr # 206-602826
Zoro # G616280794
product price: $35.65
/eaKey Features
Shank Dia.
3/8 in
Milling Diameter
3/8 in
Single End/Double End
Single End
Overall Length
2-1/2 in
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206-602826
Zoro #
G616280794
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
3/8 in
Corner Radius
0.020 in
Milling Diameter
3/8 in
Overall Length
2-1/2 in
Length Of Cut
1 in
Details
Single End/Double End
Single End
Finish
Bright
Helix Angle
30°
Number of Flutes
4
Description
- Four flutes provide increased core design to minimize tool deflection and improve accuracy
- Corner radius design for maximum corner strength
- 30o helix great for working with a variety of materials
- C-2 grade carbide with 10% cobalt for excellent wear resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.