
4 Flute Regular Length End Mill, Single End Corner Radius, 5/16in dia., .015 Radius, AlTiN Finish
Mfr # 206-602687
Zoro # G016280226
product price: $40.39
/eaKey Features
Milling Diameter
5/16 in
Shank Dia.
5/16 in
Overall Length
2-1/2 in
Helix Angle
30°
Finish
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
206-602687
Zoro #
G016280226
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.015 in
Milling Diameter
5/16 in
Shank Dia.
5/16 in
Overall Length
2-1/2 in
Length Of Cut
13/16 in
Details
Helix Angle
30°
Finish
AlTiN
Single End/Double End
Single End
Number of Flutes
4
Description
- Four flutes provide increased core design to minimize tool deflection and improve accuracy
- Corner radius design for maximum corner strength
- 30o helix great for working with a variety of materials
- C-2 grade carbide with 10% cobalt for excellent wear resistance
- AlTiN finish has excellent heat resistance and is perfect for dry machining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.