Zoro Homepage

4 Flute Regular Length End Mill, Single End Corner Radius, 5/8in dia., .030 Radius, AlTiN Finish

  • Mfr # 206-603171

  • Zoro # G516280931


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
5/8 in
Helix Angle
30°
Milling Diameter
5/8 in
Single End/Double End
Single End
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-603171
Zoro #
G516280931
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
5/8 in
Corner Radius
0.030 in
Milling Diameter
5/8 in
Overall Length
3-1/2 in
Length Of Cut
1-1/4 in

Details

Helix Angle
30°
Single End/Double End
Single End
Number of Flutes
4
Finish
AlTiN

Description

  • Four flutes provide increased core design to minimize tool deflection and improve accuracy
  • Corner radius design for maximum corner strength
  • 30o helix great for working with a variety of materials
  • C-2 grade carbide with 10% cobalt for excellent wear resistance
  • AlTiN finish has excellent heat resistance and is perfect for dry machining

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.