Zoro Homepage

4 Flute Regular Length End Mill, Single End Square, 13/64in diameter, TiCN Finish

  • Mfr # 206-021110

  • Zoro # G416279493


product price: $26.05
/ea

Key Features

Helix Angle
30°
Finish
TiCN
Number of Flutes
4
Single End/Double End
Single End
Overall Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-021110
Zoro #
G416279493
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Milling Diameter
13/64 in
Shank Dia.
1/4 in
Length Of Cut
5/8 in

Details

Helix Angle
30°
Finish
TiCN
Number of Flutes
4
Single End/Double End
Single End
End Type
Square

Description

  • Four flutes provide increased core design to minimize tool deflection and improve accuracy
  • Square end increases surface finish quality
  • 30o helix great for working with a variety of materials
  • C-2 grade carbide with 10% cobalt for excellent wear resistance
  • TiCN finish increases edge retention and wear resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.