4 Flute Regular Length End Mill, Single End Square, 2mm diameter, AlTiN Finish
Mfr # 206-001292
Zoro # G916280371
product price: $13.55
/eaKey Features
Number of Flutes
4
Milling Diameter
2.0mm
Overall Length
39.0mm
Shank Dia.
3.0mm
Finish
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206-001292
Zoro #
G916280371
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
2.0mm
Overall Length
39.0mm
Shank Dia.
3.0mm
Length Of Cut
8.0mm
Details
Number of Flutes
4
Finish
AlTiN
Helix Angle
30°
Single End/Double End
Single End
End Type
Square
Description
- Four flutes provide increased core design to minimize tool deflection and improve accuracy
- Square end increases surface finish quality
- 30o helix great for working with a variety of materials
- C-2 grade carbide with 10% cobalt for excellent wear resistance
- AlTiN finish has excellent heat resistance and is perfect for dry machining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.