Zoro Homepage

4 Flute Regular Length End Mill, Single End Square, 3.5mm diameter, AlTiN Finish

  • Mfr # 206-001322

  • Zoro # G916280234


product price: $20.29
/ea

Key Features

Overall Length
51.0mm
Finish
AlTiN
Milling Diameter
3.5mm
Shank Dia.
4.0mm
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-001322
Zoro #
G916280234
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
51.0mm
Milling Diameter
3.5mm
Shank Dia.
4.0mm
Length Of Cut
12.0mm

Details

Finish
AlTiN
Number of Flutes
4
Helix Angle
30°
Single End/Double End
Single End
End Type
Square

Description

  • Four flutes provide increased core design to minimize tool deflection and improve accuracy
  • Square end increases surface finish quality
  • 30o helix great for working with a variety of materials
  • C-2 grade carbide with 10% cobalt for excellent wear resistance
  • AlTiN finish has excellent heat resistance and is perfect for dry machining

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.