Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Regular Length End Mill, Square, 1in diameter, ALTiCrN Finish

  • Mfr # 284-000331

  • Zoro # G216280118


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Helix Angle
Variable
Milling Diameter
1 in
Single End/Double End
Single End
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284-000331
Zoro #
G216280118
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Milling Diameter
1 in
Shank Dia.
1 in
Length Of Cut
1-1/2 in

Details

Helix Angle
Variable
Single End/Double End
Single End
Number of Flutes
4
Finish
AlTiCrN
End Type
Square

Description

  • Dual edge prep technology: edge honing and post coating polish
  • Able to make perfect 90o shoulders
  • Offset flute indexing provides maximum chip clearance
  • Variable helix supports the best harmonics and chip evacuation
  • Low friction AlTiCrN coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.