4 Flute Regular Length End Mill, Square, 1in diameter, Bright Finish
Mfr # 284-000330
Zoro # G816280112
product price: $321.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
1 in
Overall Length
4 in
Shank Dia.
1 in
Single End/Double End
Single End
Helix Angle
Variable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
284-000330
Zoro #
G816280112
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
1 in
Overall Length
4 in
Shank Dia.
1 in
Length Of Cut
1-1/2 in
Details
Single End/Double End
Single End
Helix Angle
Variable
Finish
Bright
Number of Flutes
4
End Type
Square
Description
- Dual edge prep technology: edge honing and post coating polish
- Able to make perfect 90o shoulders
- Offset flute indexing provides maximum chip clearance
- Variable helix supports the best harmonics and chip evacuation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.