Zoro Homepage

4 Flute Stub Length End Mill, Double End Square, 5/32in diameter, Bright Finish

  • Mfr # 236-001050

  • Zoro # G816280822


product price: $23.19
/ea

Key Features

Finish
Bright
Helix Angle
30°
Single End/Double End
Double End
Shank Dia.
3/16 in
Milling Diameter
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
236-001050
Zoro #
G816280822
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/16 in
Milling Diameter
5/32 in
Overall Length
2 in
Length Of Cut
5/16 in

Details

Finish
Bright
Helix Angle
30°
Single End/Double End
Double End
Number of Flutes
4
End Type
Square
Weldon Shank
Yes

Description

  • Four flutes provide increased core design to minimize tool deflection and improve accuracy
  • Double end design for maximum savings in tool costs
  • 30o helix great for working with a variety of materials
  • C-2 grade carbide with 10% cobalt for excellent wear resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.