Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Stub Length End Mill, Double End Square, 7/32in diameter, Bright Finish

  • Mfr # 236-001070

  • Zoro # G416280581


product price: $28.59
/ea

Key Features

Single End/Double End
Double End
Milling Diameter
7/32 in
Finish
Bright
Overall Length
2-1/2 in
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
236-001070
Zoro #
G416280581
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
7/32 in
Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length Of Cut
1/2 in

Details

Single End/Double End
Double End
Finish
Bright
Number of Flutes
4
Helix Angle
30°
End Type
Square
Weldon Shank
Yes

Description

  • Four flutes provide increased core design to minimize tool deflection and improve accuracy
  • Double end design for maximum savings in tool costs
  • 30o helix great for working with a variety of materials
  • C-2 grade carbide with 10% cobalt for excellent wear resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.