Zoro Homepage

4 Flute Stub Length End Mill, Single End Square, 1/2in diameter, Bright Finish

  • Mfr # 203-001200

  • Zoro # G516280764


product price: $41.29
/ea

Key Features

Milling Diameter
1/2 in
Overall Length
2-1/2 in
Helix Angle
30°
Finish
Bright
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203-001200
Zoro #
G516280764
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
1/2 in
Overall Length
2-1/2 in
Shank Dia.
1/2 in
Length Of Cut
5/8 in

Details

Helix Angle
30°
Finish
Bright
Single End/Double End
Single End
Number of Flutes
4
End Type
Square

Description

  • Stub length provides more rigidity and better surface finish than regular and long length end mills
  • Square end increases surface finish quality
  • 30o helix great for working with a variety of materials
  • C-2 grade carbide with 10% cobalt for excellent wear resistance
  • Ultimate chip clearance at high feed rates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.