4 Flute Stub Length End Mill, Single End Square, 3/4in diameter, AlTiN Finish

  • Mfr # 203-001243

  • Zoro # G116280638


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Single End/Double End
Single End
Milling Diameter
3/4 in
Overall Length
3 in
Shank Dia.
3/4 in
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203-001243
Zoro #
G116280638
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
3/4 in
Overall Length
3 in
Shank Dia.
3/4 in
Length Of Cut
1 in

Details

Single End/Double End
Single End
Helix Angle
30°
Number of Flutes
4
Finish
AlTiN
End Type
Square

Description

  • Stub length provides more rigidity and better surface finish than regular and long length end mills
  • Square end increases surface finish quality
  • 30o helix great for working with a variety of materials
  • C-2 grade carbide with 10% cobalt for excellent wear resistance
  • Ultimate chip clearance at high feed rates
  • AlTiN finish has excellent heat resistance and is perfect for dry machining

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.