Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute X-Long End Mill, 3/4in diameter, Single End Square, 6in overall lgth, Bright Finish

  • Mfr # 218-001101

  • Zoro # G616280145


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Milling Diameter
3/4 in
Overall Length
6 in
Single End/Double End
Single End
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218-001101
Zoro #
G616280145
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
3/4 in
Overall Length
6 in
Shank Dia.
3/4 in
Length Of Cut
1-1/2 in

Details

Number of Flutes
4
Single End/Double End
Single End
Helix Angle
30°
Finish
Bright
End Type
Square

Description

  • Four flutes provide increased core design to minimize tool deflection and improve accuracy
  • Square end increases surface finish quality
  • 30o helix great for working with a variety of materials
  • C2 Sub-Micron substrate for excellent wear resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.