Zoro Homepage

4 Flute X-Long End Mill, Square, 1in diameter, Bright Finish

  • Mfr # 284-000334

  • Zoro # G816280181


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
1 in
Helix Angle
Variable
Shank Dia.
1 in
Number of Flutes
4
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284-000334
Zoro #
G816280181
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
1 in
Shank Dia.
1 in
Overall Length
6 in
Length Of Cut
3 in

Details

Helix Angle
Variable
Number of Flutes
4
Single End/Double End
Single End
Finish
Bright
End Type
Square

Description

  • Dual edge prep technology: edge honing and post coating polish
  • Able to make perfect 90o shoulders
  • Offset flute indexing provides maximum chip clearance
  • Variable helix supports the best harmonics and chip evacuation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.