Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute X-Long End Mill, Square, 3/8in diameter, Bright Finish

  • Mfr # 284-000184

  • Zoro # G116279885


product price: $68.99
/ea

Key Features

Finish
Bright
Helix Angle
Variable
Single End/Double End
Single End
Shank Dia.
3/8 in
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284-000184
Zoro #
G116279885
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/8 in
Overall Length
4 in
Milling Diameter
3/8 in
Length Of Cut
1-3/4 in

Details

Finish
Bright
Helix Angle
Variable
Single End/Double End
Single End
Number of Flutes
4
End Type
Square

Description

  • Dual edge prep technology: edge honing and post coating polish
  • Able to make perfect 90o shoulders
  • Offset flute indexing provides maximum chip clearance
  • Variable helix supports the best harmonics and chip evacuation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.