
4 Flute X-Long End Mill, Square, 7/16in diameter, ALTiCrN Finish
Mfr # 284-000215
Zoro # G216279778
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
7/16 in
Milling Diameter
7/16 in
Helix Angle
Variable
Number of Flutes
4
Finish
AlTiCrN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
284-000215
Zoro #
G216279778
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
7/16 in
Milling Diameter
7/16 in
Overall Length
6 in
Length Of Cut
3 in
Details
Helix Angle
Variable
Number of Flutes
4
Finish
AlTiCrN
Single End/Double End
Single End
End Type
Square
Description
- Dual edge prep technology: edge honing and post coating polish
- Able to make perfect 90o shoulders
- Offset flute indexing provides maximum chip clearance
- Variable helix supports the best harmonics and chip evacuation
- Low friction AlTiCrN coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.