4XD Carbide Drill, #29 (0.136 in) size, 0.639 in LOC, 2 in overall length, nACRo finish

  • Mfr # 434-001360B

  • Zoro # G122434353


product price:ย  $34.45
/ea

Key Features

Overall Length
2 in
Shank Diameter
#29 (0.1369 in)
Material - Machining
Carbide
Finish - Machining
nACRo
Length of Cut
0.639 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
434-001360B
Zoro #
G122434353
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Diameter
#29 (0.1369 in)
Length of Cut
0.639 in

Details

Material - Machining
Carbide
Finish - Machining
nACRo
Helix Angle
25ยบ
For Use With
Steel, stainless steel, cast iron and super alloys

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.