Shop MONSTER TOOL
See all product information
Create Account
5 Flute High Performance Long Length End Mill, Corner Radius, 3/8in dia., .060 Radius, nACRo Finish
- Mfr # 295-020377B
- Zoro # G616280503
product price:
$
57.59
/ea
Key Features
Corner Radius
0.06 in
Milling Diameter
3/8 in
Number of Flutes
5
Single End/Double End
Single End
Finish
nACRo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 295-020377B
- Zoro #
- G616280503
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 5
- Single End/Double End
- Single End
- Finish
- nACRo
- Helix Angle
- 40 Degrees
Dimensions
- Corner Radius
- 0.06 in
- Milling Diameter
- 3/8 in
- Shank Dia.
- 3/8 in
- Overall Length
- 2-1/2 in
- Length Of Cut
- 1 in
Description
- Raised-land fluting for ultimate edge strength
- Corner radius for edge strength and wear protection
- Progressive helix geometry for rapid material removal
- Special substrate for ferrous applications
- nACRo® finish for extreme heat resistance and edge retention
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.