5 Flute High Performance Regular Length End Mill, Corner R, 1/4in dia., .015 R, nACRo Finish

  • Mfr # 295-020249B

  • Zoro # G716280700


product price: $46.65
/ea

Key Features

Corner Radius
0.015 in
Overall Length
2-1/2 in
End
Single End
Diameter
1/4 in
Number of Flutes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
295-020249B
Zoro #
G716280700
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.015 in
Overall Length
2-1/2 in
Diameter
1/4 in
Shank Dia.
1/4 in
Length Of Cut
3/4 in

Details

End
Single End
Number of Flutes
5
Helix Angle
40°
Finish
nACRo

Description

  • Raised-land fluting for ultimate edge strength
  • Corner radius for edge strength and wear protection
  • Progressive helix geometry for rapid material removal
  • Special substrate for ferrous applications
  • nACRo® finish for extreme heat resistance and edge retention

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.