5 Flute High Performance Regular Length End Mill, Corner R, 1/8in dia., .010 R, nACRo Finish

  • Mfr # 295-020125B

  • Zoro # G916280852


product price: $32.55
/ea

Key Features

End
Single End
Finish
nACRo
Number of Flutes
5
Corner Radius
0.010 in
Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
295-020125B
Zoro #
G916280852
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.010 in
Diameter
1/8 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Length Of Cut
1/2 in

Details

End
Single End
Finish
nACRo
Number of Flutes
5
Helix Angle
40°

Description

  • Raised-land fluting for ultimate edge strength
  • Corner radius for edge strength and wear protection
  • Progressive helix geometry for rapid material removal
  • Special substrate for ferrous applications
  • nACRo® finish for extreme heat resistance and edge retention

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.