
5 Flute High Performance Regular Length End Mill, Corner R, 1in dia., .030 R, nACRo Finish
Mfr # 295-021001B
Zoro # G416280956
product price: $487.99
/ea
Free Shipping & Returns
Key Features
Diameter
1 in
Number of Flutes
5
Helix Angle
40°
Shank Dia.
1 in
Finish
nACRo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
295-021001B
Zoro #
G416280956
UPC #
-
Country of Origin
United States
Dimensions
Diameter
1 in
Shank Dia.
1 in
Corner Radius
0.030 in
Overall Length
4 in
Length Of Cut
1-3/4 in
Details
Number of Flutes
5
Helix Angle
40°
Finish
nACRo
End
Single End
Description
- Raised-land fluting for ultimate edge strength
- Corner radius for edge strength and wear protection
- Progressive helix geometry for rapid material removal
- Special substrate for ferrous applications
- nACRo® finish for extreme heat resistance and edge retention
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.