5 Flute High Performance Regular Length End Mill, Corner R, 5/8in dia., .060 R, nACRo Finish

  • Mfr # 295-020627B

  • Zoro # G616280954


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
40°
Overall Length
3-1/2 in
Shank Dia.
5/8 in
Finish
nACRo
Corner Radius
0.060 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
295-020627B
Zoro #
G616280954
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
5/8 in
Corner Radius
0.060 in
Diameter
5/8 in
Length Of Cut
1-1/4 in

Details

Helix Angle
40°
Finish
nACRo
End
Single End
Number of Flutes
5

Description

  • Raised-land fluting for ultimate edge strength
  • Corner radius for edge strength and wear protection
  • Progressive helix geometry for rapid material removal
  • Special substrate for ferrous applications
  • nACRo® finish for extreme heat resistance and edge retention

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.