Zoro Homepage

5 Flute High Performance Roughing XX-Long End Mill, 1in diameter, ALTiCrN Finish

  • Mfr # 255-301100B

  • Zoro # G416280833


product price: $998.99
/ea
Free Shipping & Returns

Key Features

End
Single End
Overall Length
7 in
Diameter
1 in
Number of Flutes
5
Shank Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255-301100B
Zoro #
G416280833
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Diameter
1 in
Shank Dia.
1 in
Length Of Cut
4-1/8 in

Details

End
Single End
Number of Flutes
5
Helix Angle
20°
Finish
AlTiCrN
End Type
0.025 Chamfered Corner
Weldon Shank
Yes

Description

  • Relaxed 20o helix enhances stability in hard materials
  • Corner chamfer for edge strength and wear protection
  • Fine tooth serrations promote smooth chip clearance by creating small chips in the hardest materials
  • AlTiCrN finish greatly reduces friction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.