5 Flute High Performance Stub Length End Mill, Corner R, 3/16in dia., .020 R, nACRo Finish

  • Mfr # 295-010188B

  • Zoro # G116280027


product price:  $42.79
/ea

Key Features

Overall Length
2-1/2 in
Number of Flutes
5
End
Single End
Diameter
3/16 in
Corner Radius
0.020 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
295-010188B
Zoro #
G116280027
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Diameter
3/16 in
Corner Radius
0.020 in
Shank Dia.
3/16 in
Length Of Cut
3/8 in

Details

Number of Flutes
5
End
Single End
Helix Angle
40°
Finish
nACRo

Description

  • Raised-land fluting for ultimate edge strength
  • Corner radius for edge strength and wear protection
  • Progressive helix geometry for rapid material removal
  • Special substrate for ferrous applications
  • nACRo® finish for extreme heat resistance and edge retention

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.