5 Flute High Performance Stub Length End Mill, Corner Radius, 1/8in dia., .020 Radius, nACRo Finish

  • Mfr # 295-010126B

  • Zoro # G516280016


product price: $34.99
/ea

Key Features

Finish
nACRo
Number of Flutes
5
Overall Length
2-1/2 in
Milling Diameter
1/8 in
Helix Angle
40°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
295-010126B
Zoro #
G516280016
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Milling Diameter
1/8 in
Corner Radius
0.020 in
Shank Dia.
1/8 in
Length Of Cut
1/4 in

Details

Finish
nACRo
Number of Flutes
5
Helix Angle
40°
Single End/Double End
Single End

Description

  • Raised-land fluting for ultimate edge strength
  • Corner radius for edge strength and wear protection
  • Progressive helix geometry for rapid material removal
  • Special substrate for ferrous applications
  • nACRo® finish for extreme heat resistance and edge retention

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.