Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Flute Regular Length End Mill, Corner Radius, 1/2in dia., .020 Radius, nACRo Finish

  • Mfr # 292-301203

  • Zoro # G616280152


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
1/2 in
Finish
nACRo
Number of Flutes
6
Overall Length
3 in
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292-301203
Zoro #
G616280152
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
1/2 in
Overall Length
3 in
Shank Dia.
1/2 in
Corner Radius
0.020 in
Length Of Cut
1 in

Details

Finish
nACRo
Number of Flutes
6
Helix Angle
40°
Single End/Double End
Single End

Description

  • Progressive helix geometry for rapid material removal
  • Corner radius for edge strength and wear protection
  • Raised-land fluting for ultimate edge strength
  • Special substrate for difficult to machine materials
  • nACRo® finish for extreme heat resistance and edge retention

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.