
6 Flute Regular Length End Mill, Corner Radius, 1/4in dia., .020 Radius, nACRo Finish
Mfr # 292-301133
Zoro # G416280161
product price: $55.45
/eaKey Features
Single End/Double End
Single End
Overall Length
2-1/2 in
Corner Radius
0.020 in
Number of Flutes
6
Finish
nACRo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
292-301133
Zoro #
G416280161
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Corner Radius
0.020 in
Shank Dia.
1/4 in
Milling Diameter
1/4 in
Length Of Cut
3/4 in
Details
Single End/Double End
Single End
Number of Flutes
6
Finish
nACRo
Helix Angle
40°
Description
- Progressive helix geometry for rapid material removal
- Corner radius for edge strength and wear protection
- Raised-land fluting for ultimate edge strength
- Special substrate for difficult to machine materials
- nACRo® finish for extreme heat resistance and edge retention
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.