
6 Flute Regular Length End Mill, Corner Radius, 3/8in dia., .020 Radius, nACRo Finish
Mfr # 292-301173
Zoro # G016280158
product price: $72.29
/eaKey Features
Corner Radius
0.020 in
Overall Length
2-1/2 in
Milling Diameter
3/8 in
Number of Flutes
6
Single End/Double End
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
292-301173
Zoro #
G016280158
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.020 in
Overall Length
2-1/2 in
Milling Diameter
3/8 in
Shank Dia.
3/8 in
Length Of Cut
1 in
Details
Number of Flutes
6
Single End/Double End
Single End
Finish
nACRo
Helix Angle
40°
Description
- Progressive helix geometry for rapid material removal
- Corner radius for edge strength and wear protection
- Raised-land fluting for ultimate edge strength
- Special substrate for difficult to machine materials
- nACRo® finish for extreme heat resistance and edge retention
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.