Tool Blank, 1/2" L, 7/16" W, Unfinished

  • Mfr # 700-007030

  • Zoro # G0952730


product price:  $2.45
/ea
Sold in multiples of 41 for $100.45

Key Features

Material
C2 Micrograin Carbide
Series
700
Thickness
3/32 in
Width
7/16 in
Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
700-007030
Zoro #
G0952730
UPC #
888226086776
Country of Origin
United States

Dimensions

Thickness
3/32 in
Width
7/16 in
Length
1/2 in

Details

Material
C2 Micrograin Carbide
Item
Tool Blank
Series
700
Tolerance
Grind Stock: +0.004 in to +0.015 in
Finish
Unfinished

Description

Tool Blank, Material C2 Micrograin Carbdie, Series 700, Thickness 3/32 In., Width 7/16 In., Length 1/2 In., Tolerance Grind Stock: +0.004 In. to +0.015 In., Finish Unfinished

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.