Tool Blank, 3/4" L, 1/4" W, Unfinished

  • Mfr # 700-007235

  • Zoro # G0953248


product price: $2.69
/ea
Sold in multiples of 36 for $96.84

Key Features

Material
C2 Micrograin Carbide
Series
700
Thickness
1/8 in
Width
1/4 in
Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700-007235
Zoro #
G0953248
UPC #
888226087377
Country of Origin
United States

Dimensions

Thickness
1/8 in
Width
1/4 in
Length
3/4 in
Radius
1/8 in

Details

Material
C2 Micrograin Carbide
Item
Tool Blank
Series
700
Tolerance
Grind Stock: +0.004 in to +0.015 in
Finish
Unfinished

Description

Tool Blank, Material C2 Micrograin Carbdie, Series 700, Thickness 1/8 In., Width 1/4 In., Length 3/4 In., Radius 1/8 In., Tolerance Grind Stock: +0.004 In. to +0.015 In., Finish Unfinished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.