Tool Blank, 6" L, 3/8" W, Unfinished
Mfr # 777-001070D
Zoro # G0984501
product price: $21.69
/ea
Sold in multiples of 5 for $108.45
Key Features
Material
C2 Micrograin Carbide
Series
777
Thickness
3/32 in
Width
3/8 in
Length
6 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
777-001070D
Zoro #
G0984501
UPC #
888226094481
Country of Origin
United States
Dimensions
Thickness
3/32 in
Width
3/8 in
Length
6 in
Details
Material
C2 Micrograin Carbide
Item
Tool Blank
Series
777
Tolerance
Length: +0.008 in, Minimum Grind Stock: Thickness: +0.008 in, Width: +0.012 in
Finish
Unfinished
Description
Tool Blank, Material C2 Micrograin Carbdie, Series 777, Thickness 3/32 In., Width 3/8 In., Length 6 In., Tolerance Minimum Grind Stock: Thickness: +0.008 In., Width: +0.012 In., Length: +0.008 In., Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.