Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 294-001063

  • Zoro # G4306243


product price: $68.49
/ea

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
294-001063
Zoro #
G4306243
UPC #
888226274555
Country of Origin
United States

Dimensions

Corner Radius
0.09 in
Shank Dia.
1/2 in
Milling Dia.
0.5 in
Overall Length
2 1/2 in
Chamfer Width
0.001 in
Length of Cut
0.625 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Material - Machining
Carbide
End Mill Style
Corner-Radius
Helix Angle
30 Degrees
Measurement System
Inch
Material Grade - Machining
C2 Micrograin
End Mill Application
Roughing/Finishing
Secondary Material Application ISO Code
H, M
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Spiral Direction
Right Hand
Finish - Machining
nACRo
Shank Type - Machining
Straight
List Number
2004
Cutting Direction
Right Hand
Primary Material Application ISO Code
K, P
Drilling Tool Configuration
Individual
Item
Corner Radius End Mill
Coolant Fed
Non-Coolant Through
Number of Coolant Holes
0
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Series
Alpha
Secondary Material Application
Hardened Steel, Stainless Steel
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Max. Helix Angle
30 Degrees
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Inch, 0.09 in, 0.625 in, 2 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.