Shop MONSTER TOOL
See all product information
Create Account
Jobber Length Straight Flute Drill, 10mm (.3937 in) size, 48mm LOC, 83mm overall length, bright finish
- Mfr # 470-403937
- Zoro # G522434052
product price:Â
$
75.89
/ea
Key Features
Overall Length
83 mm
Drill Bit Point Angle
140 Degrees Notched
Shank Dia.
10 mm
Material - Machining
Carbide
Finish - Machining
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 470-403937
- Zoro #
- G522434052
- UPC #
- -
- Country of Origin
- United States
- Drill Bit Point Angle
- 140 Degrees Notched
- Material - Machining
- Carbide
- Finish - Machining
- Bright
- For Use With
- Steel, stainless steel, super alloys, cast iron and hardened materials
Dimensions
- Overall Length
- 83 mm
- Shank Dia.
- 10 mm
- Length of Cut
- 48 mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.