Jobber Length Straight Flute Drill, 11mm (.4331 in) size, 51mm LOC, 86mm overall length, bright finish

  • Mfr # 470-404331

  • Zoro # G622434136


product price:ย  $83.65
/ea

Key Features

Overall Length
86 mm
Drill Bit Point Angle
140ยบ Notched
Shank Dia.
11 mm
Material - Machining
Carbide
Finish - Machining
Bright
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
470-404331
Zoro #
G622434136
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
86 mm
Shank Dia.
11 mm
Length of Cut
51 mm

Details

Drill Bit Point Angle
140ยบ Notched
Material - Machining
Carbide
Finish - Machining
Bright
For Use With
Steel, stainless steel, super alloys, cast iron and hardened materials

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.