Shop MONSTER TOOL
See all product information
Create Account
Jobber Length Straight Flute Drill, #13 (.1850 in) size, 1-1/8 in LOC, 2-3/16 in OAL, AlTiN finish
- Mfr # 470-301850B
- Zoro # G122434087
product price:Â
$
25.19
/ea
Key Features
Overall Length
2-3/16 in
Drill Bit Point Angle
140 Degrees Notched
Shank Dia.
#13 (0.1850 in)
Material - Machining
Carbide
Finish - Machining
AlTiN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 470-301850B
- Zoro #
- G122434087
- UPC #
- -
- Country of Origin
- United States
- Drill Bit Point Angle
- 140 Degrees Notched
- Material - Machining
- Carbide
- Finish - Machining
- AlTiN
- For Use With
- Steel, stainless steel, super alloys, cast iron and hardened materials
Description
Jobber Length Straight Flute Drill, #13 (.1850 in) size, 1-1/8 in LOC, 2-3/16 in overall length, AlTiN finish